
Sport Slotted Brake Rotor, 126.33124Sr
Mfr # 126.33124SR
Zoro # G4495816
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30 mm
Height
51.9 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.33124SR
Zoro #
G4495816
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30 mm
Height
51.9 mm
Rotor Dia.
344.6 mm
Center Hole Diameter
68 mm
Lug Hole Size
0.598 in
Bolt Circle Dia.
112 mm
Minimum Thickness
28 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.