Sport Slotted Brake Rotor, 126.34049SL

  • Mfr # 126.34049SL

  • Zoro # G700545679


product price:  $151.22
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
19 mm
Material
High Carbon Iron
Height
59.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.34049SL
Zoro #
G700545679
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
19 mm
Height
59.7 mm
Rotor Dia.
294 mm
Bolt Circle Dia.
120 mm
Minimum Thickness
17.4 mm
Center Hole Diameter
75 mm
Lug Hole Size
0.57 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece

Description

Sport Slotted Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.