
Sport Slotted Brake Rotor, 126.39038SR
Mfr # 126.39038SR
Zoro # G600546042
product price: $198.30
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
25 mm
Height
48.7 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.39038SR
Zoro #
G600546042
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25 mm
Height
48.7 mm
Rotor Dia.
320 mm
Lug Hole Size
0.54 in
Center Hole Diameter
63.6 mm
Minimum Thickness
23 mm
Bolt Circle Dia.
108 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Description
Sport Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.