
Sport Slotted Brake Rotor, 126.40026Sr
Mfr # 126.40026SR
Zoro # G4507497
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
23 mm
Height
47.1 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.40026SR
Zoro #
G4507497
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
23 mm
Height
47.1 mm
Rotor Dia.
281.6 mm
Lug Hole Size
0.496 in
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
70.1 mm
Minimum Thickness
21 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.