
Sport Slotted Brake Rotor, 126.40040Sr
Mfr # 126.40040SR
Zoro # G4509116
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
9mm (0.35")
Thickness
8mm (0.315")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.40040SR
Zoro #
G4509116
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9mm (0.35")
Thickness
8mm (0.315")
Rotor Dia.
260mm (10.23")
Hub Hole Diameter
64.1mm (2.52")
Rotor Height
42.2mm (1.661")
Lug Holes Size
12.6mm (0.496")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Rotor Material
Cast Iron
Bolt Circle
114.3mm (4.5")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.