
Sport Slotted Brake Rotor, 126.40056Sl (Discontinued)
- Mfr # 126.40056SL
- Zoro # G4499578
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
126.40056SL
Zoro #
G4499578
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21mm (0.827")
Thickness
19mm (0.748")
Rotor Dia.
261.5mm (10.295")
Lug Holes Size
12.6mm (0.496")
Rotor Height
47mm (1.85")
Hub Hole Diameter
64.2mm (2.528")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Rotor Material
High-Carbon Iron
Bolt Circle
114.3mm (4.5")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.