
Sport Slotted Brake Rotor, 126.40057Sl
Mfr # 126.40057SL
Zoro # G4499797
product price:Â $191.12
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
25mm (0.98")
Thickness
23mm (0.906")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
126.40057SL
Zoro #
G4499797
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25mm (0.98")
Thickness
23mm (0.906")
Rotor Dia.
300mm (11.81")
Lug Holes Size
12.5mm (0.49")
Hub Hole Diameter
64.2mm (2.528")
Rotor Height
47.1mm (1.85")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Bolt Circle
114.3mm (4.5")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.