Sport Slotted Brake Rotor, 126.40072Sl

  • Mfr # 126.40072SL

  • Zoro # G4510638


product price: $157.49
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
11mm (0.43")
Thickness
9mm (0.35")
Rotor Dia.
334mm (13.15")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.40072SL
Zoro #
G4510638
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11mm (0.43")
Thickness
9mm (0.35")
Rotor Dia.
334mm (13.15")
Rotor Height
63.8mm (2.512")
Hub Hole Diameter
70.1mm (2.76")
Lug Holes Size
14.6mm (0.57")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Rotor Construction
1-Piece
Rotor Material
Cast Iron
Bolt Circle
120mm (4.72")
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.