
Sport Slotted Brake Rotor, 126.42078SL (Discontinued)
- Mfr # 126.42078SL
- Zoro # G400546167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.42078SL
Zoro #
G400546167
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
16mm (0.63")
Thickness
14mm (0.55")
Rotor Dia.
307.7mm (12.11")
Rotor Height
62.1mm (2.44")
Hub Hole Diameter
68mm (2.677")
Lug Holes Size
12.8mm (0.5")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Cryo Treating Option
Without Cryo Treating
Rotor Material
Cast Iron
Bolt Circle
114.3mm (4.5")
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Description
Sport Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.