
Sport Slotted Brake Rotor, 126.42088SR (Discontinued)
- Mfr # 126.42088SR
- Zoro # G100546160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.42088SR
Zoro #
G100546160
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
16mm (0.63")
Thickness
14mm (0.55")
Rotor Dia.
307.7mm (12.11")
Lug Holes Size
12.7mm (0.5")
Rotor Height
62.2mm (2.449")
Hub Hole Diameter
68mm (2.677")
Details
Item
Sport Slotted Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Bolt Circle
114.3mm (4.5")
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
Cast Iron
Description
Sport Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.