
Sport Slotted Brake Rotor, 126.42096SL
Mfr # 126.42096SL
Zoro # G000546222
product price:Â $168.80
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26mm (1.02")
Thickness
24mm (0.94")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
126.42096SL
Zoro #
G000546222
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26mm (1.02")
Thickness
24mm (0.94")
Rotor Dia.
296mm (11.66")
Hub Hole Diameter
68mm (2.677")
Lug Holes Size
12.5mm (0.49")
Rotor Height
49.4mm (1.945")
Details
Item
Sport Sorted Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Cryo Treating Option
Without Cryo Treating
Rotor Material
Cast Iron
Bolt Circle
114.3mm (4.5")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Description
Sport Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.