Sport Slotted Brake Rotor, 126.43016Sl

  • Mfr # 126.43016SL

  • Zoro # G4510026


product price: $207.19
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Bolt Hole Dia. (mm)
12.3 mm
Nominal Thickness
40 mm
Height
57.4 mm
Outside Dia.
293.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.43016SL
Zoro #
G4510026
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
12.3 mm
Nominal Thickness
40 mm
Height
57.4 mm
Outside Dia.
293.4 mm
Bolt Circle Dia.
136 mm
Center Hole Diameter
110 mm
Minimum Thickness
37 mm

Details

Rotor Type
Vented
Bolt Holes
12
Surface Finish
Slotted
Disc Mounting
Behind the Hub
Vane Style
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.