
Sport Slotted Brake Rotor, 126.44041Sl (Discontinued)
- Mfr # 126.44041SL
- Zoro # G4510172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.44041SL
Zoro #
G4510172
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18mm (0.709")
Thickness
17mm (0.669")
Rotor Dia.
291mm (11.457")
Lug Holes Size
14.5mm (0.57")
Rotor Height
68.6mm (2.7")
Hub Hole Diameter
60.1mm (2.366")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.