
Sport Slotted Brake Rotor, 126.44112Sl
Mfr # 126.44112SL
Zoro # G4526491
product price: $159.90
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
21.8mm (0.858")
Thickness
20mm (0.787")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.44112SL
Zoro #
G4526491
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21.8mm (0.858")
Thickness
20mm (0.787")
Rotor Dia.
318.5mm (12.539")
Hub Hole Diameter
108.1mm (4.256")
Rotor Height
70.5mm (2.776")
Lug Holes Size
14.5mm (0.57")
Details
Rotor Type
Vented
Lug Hole Quantity
6
Style
Slotted
Rotor Construction
1-Piece
Bolt Circle
140mm (5.5")
Cryo Treating Option
Without Cryo Treating
Rotor Material
High-Carbon Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.