Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sport Slotted Brake Rotor, 126.44156Sr

  • Mfr # 126.44156SR

  • Zoro # G4527228


product price: $209.32
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32 mm
Material
Cast Iron
Height
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.44156SR
Zoro #
G4527228
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32 mm
Height
83 mm
Rotor Dia.
353.5 mm
Bolt Circle Dia.
150 mm
Minimum Thickness
29 mm
Lug Hole Size
0.64 in
Center Hole Diameter
112 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Slotted
Rotor Vane Type
Floating
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.