
Sport Slotted Brake Rotor, 126.45024Sr
Mfr # 126.45024SR
Zoro # G4520340
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
20 mm
Height
53 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.45024SR
Zoro #
G4520340
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20 mm
Height
53 mm
Rotor Dia.
273 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
66 mm
Lug Hole Size
0.488 in
Minimum Thickness
18 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.