
Sport Slotted Brake Rotor, 126.45064Sl
Mfr # 126.45064SL
Zoro # G4520970
product price: $124.83
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
9.96mm (0.39")
Thickness
8mm (0.315")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.45064SL
Zoro #
G4520970
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9.96mm (0.39")
Thickness
8mm (0.315")
Rotor Dia.
279.5mm (11")
Rotor Height
40.2mm (1.58")
Lug Holes Size
12.93mm (0.509")
Hub Hole Diameter
71.7mm (2.82")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.