
SPORT SLOTTED BRAKE ROTOR
Mfr # 126.47015SR
Zoro # G702028477
product price: $123.17
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
10mm (0.394")
Thickness
8.5mm (0.33")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.47015SR
Zoro #
G702028477
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10mm (0.394")
Thickness
8.5mm (0.33")
Rotor Dia.
289.8mm (11.409")
Hub Hole Diameter
58mm (2.28")
Rotor Height
65.7mm (2.587")
Lug Holes Size
12.7mm (0.5")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Bolt Circle
114.3mm (4.5")
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Rotor Material
Cast Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.