Sport Slotted Brake Rotor, 126.47025Sl

  • Mfr # 126.47025SL

  • Zoro # G4537579


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
17.9mm (0.7")
Thickness
16mm (0.63")
Rotor Dia.
289.6mm (11.402")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126.47025SL
Zoro #
G4537579
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
17.9mm (0.7")
Thickness
16mm (0.63")
Rotor Dia.
289.6mm (11.402")
Lug Holes Size
12.8mm (0.5")
Hub Hole Diameter
58mm (2.28")
Rotor Height
67.5mm (2.657")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Rotor Material
Cast Iron
Cryo Treating Option
Without Cryo Treating
Bolt Circle
100mm (3.94")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.