
Sport Slotted Brake Rotor, 126.48011Sl
Mfr # 126.48011SL
Zoro # G4537089
product price:Â $155.56
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
25mm (0.98")
Thickness
23mm (0.906")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
126.48011SL
Zoro #
G4537089
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25mm (0.98")
Thickness
23mm (0.906")
Rotor Dia.
294.6mm (11.598")
Hub Hole Diameter
61.8mm (2.43")
Rotor Height
49.2mm (1.937")
Lug Holes Size
12.7mm (0.5")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Bolt Circle
114mm (4.488")
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Rotor Material
Cast Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.