Sport Slotted Brake Rotor, 126.48015Sl

  • Mfr # 126.48015SL

  • Zoro # G4539012


product price:  $136.81
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
11.9mm (0.469")
Thickness
11mm (0.43")
Rotor Dia.
278mm (10.94")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126.48015SL
Zoro #
G4539012
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11.9mm (0.469")
Thickness
11mm (0.43")
Rotor Dia.
278mm (10.94")
Hub Hole Diameter
62mm (2.44")
Rotor Height
46.3mm (1.82")
Lug Holes Size
12.6mm (0.496")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Bolt Circle
114.3mm (4.5")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Rotor Construction
1-Piece
Rotor Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.