Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sport Slotted Brake Rotor, 126.61070Sr

  • Mfr # 126.61070SR

  • Zoro # G4534377


product price: $117.59
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
10.1mm (0.398")
Thickness
8.9mm (0.35")
Rotor Dia.
253mm (9.96")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.61070SR
Zoro #
G4534377
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10.1mm (0.398")
Thickness
8.9mm (0.35")
Rotor Dia.
253mm (9.96")
Lug Holes Size
13.75mm (0.54")
Rotor Height
33mm (1.299")
Hub Hole Diameter
63.5mm (2.5")

Details

Rotor Type
Vented
Lug Hole Quantity
4
Style
Slotted
Cryo Treating Option
Without Cryo Treating
Bolt Circle
108mm (4.25")
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.