Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sport Slotted Brake Rotor, 126.62000Sr

  • Mfr # 126.62000SR

  • Zoro # G4545428


product price: $161.28
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26.3 mm
Material
Cast Iron
Height
101.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.62000SR
Zoro #
G4545428
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26.3 mm
Height
101.5 mm
Rotor Dia.
279.3 mm
Lug Hole Size
7/16"-20
Minimum Thickness
24.5 mm
Center Hole Diameter
70.4 mm
Bolt Circle Dia.
120.6 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.