
Sport Slotted Brake Rotor, 126.62058Sr
Mfr # 126.62058SR
Zoro # G4546800
product price: $160.79
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
11.04 mm
Height
50.5 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.62058SR
Zoro #
G4546800
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11.04 mm
Height
50.5 mm
Rotor Dia.
278 mm
Bolt Circle Dia.
118 mm
Lug Hole Size
0.64 in
Center Hole Diameter
70.6 mm
Minimum Thickness
9 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.