
Sport Slotted Brake Rotor, 126.62083Sl
Mfr # 126.62083SL
Zoro # G4547239
product price:Â $183.20
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
25.9mm (1.02")
Thickness
24mm (0.94")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
126.62083SL
Zoro #
G4547239
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25.9mm (1.02")
Thickness
24mm (0.94")
Rotor Dia.
319mm (12.559")
Hub Hole Diameter
70.7mm (2.78")
Lug Holes Size
13.1mm (0.516")
Rotor Height
48.1mm (1.894")
Details
Rotor Type
Vented
Lug Hole Quantity
6
Style
Slotted
Cryo Treating Option
Without Cryo Treating
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
High-Carbon Iron
Bolt Circle
114.3mm (4.5")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.