
Sport Slotted Brake Rotor, 126.62113Sl (Discontinued)
- Mfr # 126.62113SL
- Zoro # G4539959
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.62113SL
Zoro #
G4539959
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Rotor Dia.
324mm (12.76")
Hub Hole Diameter
67.4mm (2.65")
Rotor Height
55.8mm (2.197")
Lug Holes Size
16.2mm (0.638")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Rotor Material
Cast Iron
Bolt Circle
120mm (4.72")
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.