
Sport Slotted Brake Rotor, 126.62113Sr
Mfr # 126.62113SR
Zoro # G4541200
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.62113SR
Zoro #
G4541200
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Rotor Dia.
324mm (12.76")
Hub Hole Diameter
67.4mm (2.65")
Lug Holes Size
16.2mm (0.638")
Rotor Height
55.8mm (2.197")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Rotor Material
Cast Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Bolt Circle
120mm (4.72")
Cryo Treating Option
Without Cryo Treating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.