
Sport Slotted Brake Rotor, 126.62124SL (Discontinued)
- Mfr # 126.62124SL
- Zoro # G600545403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.62124SL
Zoro #
G600545403
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
31.9mm (1.256")
Thickness
30mm (1.181")
Rotor Dia.
355.4mm (13.99")
Rotor Height
49.7mm (1.957")
Lug Holes Size
16.2mm (0.638")
Hub Hole Diameter
67.4mm (2.65")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Cryo Treating Option
Without Cryo Treating
Rotor Construction
1-Piece
Bolt Circle
120mm (4.72")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
High-Carbon Iron
Description
Sport Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.