
Sport Slotted Brake Rotor, 126.62124SR
Mfr # 126.62124SR
Zoro # G600545458
product price: $268.72
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
31.9mm (1.256")
Thickness
30mm (1.181")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.62124SR
Zoro #
G600545458
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
31.9mm (1.256")
Thickness
30mm (1.181")
Rotor Dia.
355.4mm (13.99")
Lug Holes Size
16.2mm (0.638")
Rotor Height
49.7mm (1.957")
Hub Hole Diameter
67.4mm (2.65")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Cryo Treating Option
Without Cryo Treating
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Bolt Circle
120mm (4.72")
Rotor Material
High-Carbon Iron
Description
Sport Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.