
Sport Slotted Brake Rotor, 126.62126Sl
Mfr # 126.62126SL
Zoro # G4541672
product price:Â $216.76
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
30 mm
Height
51 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
126.62126SL
Zoro #
G4541672
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30 mm
Height
51 mm
Rotor Dia.
345 mm
Center Hole Diameter
67.4 mm
Lug Hole Size
0.63 in
Bolt Circle Dia.
120 mm
Minimum Thickness
27 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Material
Cast Iron
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.