
Sport Slotted Brake Rotor, 126.62129Sl (Discontinued)
- Mfr # 126.62129SL
- Zoro # G4541900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.62129SL
Zoro #
G4541900
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
14 mm
Height
36.9 mm
Rotor Dia.
270 mm
Center Hole Diameter
70.8 mm
Lug Hole Size
0.559 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
12.5 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.