
Sport Slotted Brake Rotor, 126.63061Sr
Mfr # 126.63061SR
Zoro # G4542372
product price: $233.78
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28.1 mm
Height
54.8 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.63061SR
Zoro #
G4542372
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28.1 mm
Height
54.8 mm
Rotor Dia.
345 mm
Minimum Thickness
26.5 mm
Lug Hole Size
0.665 in
Center Hole Diameter
72.6 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.