
Sport Slotted Brake Rotor, 126.65078Sr (Discontinued)
- Mfr # 126.65078SR
- Zoro # G4555392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.65078SR
Zoro #
G4555392
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30mm (1.18")
Thickness
28mm (1.102")
Rotor Dia.
326mm (12.83")
Hub Hole Diameter
127mm (5")
Lug Holes Size
16mm (0.63")
Rotor Height
98.8mm (3.89")
Details
Rotor Type
Vented
Lug Hole Quantity
8
Style
Slotted
Rotor Material
Cast Iron
Cryo Treating Option
Without Cryo Treating
Bolt Circle
165.1mm (6.5")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.