
Sport Slotted Brake Rotor, 126.65135Sl (Discontinued)
- Mfr # 126.65135SL
- Zoro # G4557809
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.65135SL
Zoro #
G4557809
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25mm (0.98")
Thickness
23mm (0.906")
Rotor Dia.
348.2mm (13.709")
Hub Hole Diameter
90.1mm (3.547")
Rotor Height
80.2mm (3.157")
Lug Holes Size
15.7mm (0.618")
Details
Rotor Type
Vented
Lug Hole Quantity
6
Style
Slotted
Rotor Material
Cast Iron
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Bolt Circle
135mm (5.31")
Rotor Construction
1-Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.