
Sport Slotted Brake Rotor, 126.66065Sl
Mfr # 126.66065SL
Zoro # G4550020
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
20mm (0.79")
Thickness
18.5mm (0.728")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.66065SL
Zoro #
G4550020
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20mm (0.79")
Thickness
18.5mm (0.728")
Rotor Dia.
345mm (13.58")
Hub Hole Diameter
78.5mm (3.09")
Rotor Height
85.4mm (3.36")
Lug Holes Size
16.5mm (0.65")
Details
Rotor Type
Vented
Lug Hole Quantity
6
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Rotor Material
Cast Iron
Rotor Construction
1-Piece
Bolt Circle
140mm (5.5")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.