
Sport Slotted Brake Rotor, 126.67063Sr (Discontinued)
- Mfr # 126.67063SR
- Zoro # G4506779
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.67063SR
Zoro #
G4506779
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12mm (0.47")
Thickness
11mm (0.43")
Rotor Dia.
285mm (11.22")
Hub Hole Diameter
72mm (2.83")
Lug Holes Size
16.6mm (0.65")
Rotor Height
57.9mm (2.28")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Bolt Circle
114.3mm (4.5")
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.