Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sport Slotted Brake Rotor, 126.67065Sr

  • Mfr # 126.67065SR

  • Zoro # G4505762


product price: $174.10
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28mm (1.102")
Thickness
26mm (1.02")
Rotor Dia.
312mm (12.28")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.67065SR
Zoro #
G4505762
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28mm (1.102")
Thickness
26mm (1.02")
Rotor Dia.
312mm (12.28")
Lug Holes Size
16.4mm (0.646")
Hub Hole Diameter
78.4mm (3.087")
Rotor Height
66mm (2.598")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Bolt Circle
139.5mm (5.49")
Rotor Construction
1-Piece
Rotor Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.