Sport Slotted Brake Rotor, 126.68001SL

  • Mfr # 126.68001SL

  • Zoro # G100545705


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
32.64mm (1.285")
Thickness
30.86mm (1.21")
Rotor Dia.
317.2mm (12.488")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126.68001SL
Zoro #
G100545705
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.64mm (1.285")
Thickness
30.86mm (1.21")
Rotor Dia.
317.2mm (12.488")
Lug Holes Size
16.6mm (0.65")
Hub Hole Diameter
130.2mm (5.126")
Rotor Height
71mm (2.795")

Details

Item
Slotted Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Style
Slotted
Rotor Material
Cast Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Bolt Circle
165.1mm (6.5")
Cryo Treating Option
Without Cryo Treating
Rotor Construction
1-Piece

Description

Sport Slotted Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.