
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
123.63013
Zoro #
G4491239
UPC #
-
Country of Origin
Unknown
Dimensions
Height
107.7mm (4.24")
Outside Diameter
323mm (12.72")
Bolt Circle Diameter
114.3mm (4.5")
Friction Width
84.6mm (3.33")
Maximum Diameter
280.92mm (11.06")
Nominal Diameter
279.4mm (11")
Details
Mounting Pattern
Floating
Bolt Holes
16.5mm (0.65")
Bolt Hole Quantity
5
Hub Hole
71.628mm (2.82")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.