Zoro Homepage

Standard Brake Rotor, 121.02006

  • Mfr # 121.02006

  • Zoro # G4489041


product price: $56.59
/ea

Key Features

Surface Finish
Smooth
Height
43.500 mm
Discard Thickness
0.787 in
Lug Hole Quantity
5
Mounting Bolt Hole Circle Diameter
3.858 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.02006
Zoro #
G4489041
UPC #
-
Country of Origin
Unknown

Dimensions

Height
43.500 mm
Discard Thickness
0.787 in
Mounting Bolt Hole Circle Diameter
3.858 in
Nominal Thickness
22.000 mm
Outside Dia.
11.181 in
Center Hole Diameter
59.000 mm
Stud/Lug Hole Diameter
0.512 in

Details

Surface Finish
Smooth
Lug Hole Quantity
5
Rotor Type
Vented
Disc Mounting
Floating
Style
Straight
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.