Zoro Homepage

Standard Brake Rotor, 121.10004

  • Mfr # 121.10004

  • Zoro # G4489102


product price: $38.79
/ea

Key Features

Outside Dia.
273.000 mm
Bolt Hole Dia. (mm)
10.26 mm
Discard Thickness
0.425 in
Nominal Thickness
12.000 mm
Mounting Bolt Hole Circle Diameter
4.646 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.10004
Zoro #
G4489102
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
273.000 mm
Bolt Hole Dia. (mm)
10.26 mm
Discard Thickness
0.425 in
Nominal Thickness
12.000 mm
Mounting Bolt Hole Circle Diameter
4.646 in
Height
24.500 mm
Center Hole Diameter
3.091 in

Details

Disc Mounting
Behind the Hub
Mounting Bolt Hole Quantity
4
Grade
Standard
Surface Finish
Smooth
Rotor Type
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.