This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
121.11004
Zoro #
G300544515
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12mm (0.47")
Thickness
11mm (0.43")
Rotor Dia.
238mm (9.37")
Rotor Height
41.1mm (1.62")
Lug Holes Size
15mm (0.591")
Hub Hole Diameter
61mm (2.4")
Details
Lug Hole Quantity
4
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
100mm (3.94")
Description
Standard Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.