
Standard Brake Rotor, 121.20022
Mfr # 121.20022
Zoro # G4482699
product price: $49.25
/eaKey Features
Center Hole Diameter
2.531 in
Lug Hole Quantity
5
Mounting Bolt Hole Circle Diameter
4.252 in
Style
Straight
Disc Mounting
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.20022
Zoro #
G4482699
UPC #
-
Country of Origin
Unknown
Dimensions
Center Hole Diameter
2.531 in
Mounting Bolt Hole Circle Diameter
4.252 in
Outside Dia.
12.835 in
Stud/Lug Hole Diameter
14.000 mm
Nominal Thickness
19.900 mm
Discard Thickness
18.000 mm
Height
1.508 in
Details
Lug Hole Quantity
5
Style
Straight
Disc Mounting
Floating
Grade
Standard
Surface Finish
Smooth
Rotor Type
Vented
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.