Zoro Homepage

Standard Brake Rotor, 121.22003

  • Mfr # 121.22003

  • Zoro # G4482717


product price: $55.25
/ea

Key Features

Lug Hole Quantity
5
Nominal Thickness
25mm (0.98")
Thickness
22mm (0.866")
Style
Plain
Rotor Dia.
296.7mm (11.68")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.22003
Zoro #
G4482717
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25mm (0.98")
Thickness
22mm (0.866")
Rotor Dia.
296.7mm (11.68")
Lug Holes Size
14.3mm (0.56")
Hub Hole Diameter
70mm (2.756")
Rotor Height
64.7mm (2.547")

Details

Lug Hole Quantity
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
120mm (4.72")
Rotor Design
Rotors Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.