This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
121.22005
Zoro #
G4481061
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25mm (0.98")
Thickness
22mm (0.866")
Rotor Dia.
297.5mm (11.71")
Rotor Height
91.5mm (3.6")
Lug Holes Size
14.25mm (0.56")
Hub Hole Diameter
70.1mm (2.76")
Details
Lug Hole Quantity
5
Style
Plain
Bolt Circle
120mm (4.72")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.