Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.22009

  • Mfr # 121.22009

  • Zoro # G4481770


product price: $70.49
/ea

Key Features

Lug Hole Quantity
5
Center Hole Diameter
3.110 in
Mounting Bolt Hole Circle Diameter
120.300 mm
Style
Straight
Nominal Thickness
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.22009
Zoro #
G4481770
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
3.110 in
Mounting Bolt Hole Circle Diameter
120.300 mm
Nominal Thickness
1.181 in
Outside Dia.
337.000 mm
Height
2.453 in
Discard Thickness
1.063 in
Stud/Lug Hole Diameter
0.591 in

Details

Lug Hole Quantity
5
Style
Straight
Grade
Standard
Rotor Type
Vented
Surface Finish
Smooth
Disc Mounting
Floating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.