Zoro Homepage

Standard Brake Rotor, 121.22012

  • Mfr # 121.22012

  • Zoro # G4484528


product price: $52.35
/ea

Key Features

Style
Straight
Center Hole Diameter
79.000 mm
Nominal Thickness
0.787 in
Lug Hole Quantity
5
Disc Mounting
Floating / DIH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.22012
Zoro #
G4484528
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
79.000 mm
Nominal Thickness
0.787 in
Stud/Lug Hole Diameter
0.591 in
Outside Dia.
12.795 in
Nominal Drum Diameter
209.800 mm
Discard Thickness
0.669 in
Mounting Bolt Hole Circle Diameter
120.000 mm
Height
2.346 in

Details

Style
Straight
Lug Hole Quantity
5
Disc Mounting
Floating / DIH
Grade
Standard
Rotor Type
Vented
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.