
Standard Brake Rotor, 121.22018
Mfr # 121.22018
Zoro # G4486110
product price: $47.45
/eaKey Features
Discard Thickness
18.000 mm
Surface Finish
Smooth
Nominal Thickness
20.000 mm
Height
66.000 mm
Disc Mounting
Floating / DIH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.22018
Zoro #
G4486110
UPC #
-
Country of Origin
Unknown
Dimensions
Discard Thickness
18.000 mm
Nominal Thickness
20.000 mm
Height
66.000 mm
Nominal Drum Diameter
7.283 in
Center Hole Diameter
63.600 mm
Outside Dia.
11.894 in
Mounting Bolt Hole Circle Diameter
4.252 in
Stud/Lug Hole Diameter
15.700 mm
Details
Surface Finish
Smooth
Disc Mounting
Floating / DIH
Rotor Type
Vented
Grade
Standard
Style
Straight
Lug Hole Quantity
5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.