
Standard Brake Rotor, 121.30002
Mfr # 121.30002
Zoro # G4486320
product price: $44.59
/eaKey Features
Lug Hole Quantity
4
Nominal Thickness
12.7mm (0.5")
Thickness
11.4mm (0.449")
Rotor Dia.
275mm (10.83")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.30002
Zoro #
G4486320
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12.7mm (0.5")
Thickness
11.4mm (0.449")
Rotor Dia.
275mm (10.83")
Rotor Height
38mm (1.496")
Lug Holes Size
9.6mm (0.378")
Hub Hole Diameter
79.4mm (3.126")
Details
Lug Hole Quantity
4
Style
Plain
Bolt Circle
101.6mm (4")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.