Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.33023

  • Mfr # 121.33023

  • Zoro # G4488420


product price: $30.15
/ea

Key Features

Height
38.600 mm
Rotor Type
Vented
Grade
Standard
Style
Straight
Center Hole Diameter
2.559 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33023
Zoro #
G4488420
UPC #
-
Country of Origin
Unknown

Dimensions

Height
38.600 mm
Center Hole Diameter
2.559 in
Nominal Thickness
19.900 mm
Discard Thickness
18.000 mm
Stud/Lug Hole Diameter
0.541 in
Outside Dia.
10.079 in
Mounting Bolt Hole Circle Diameter
100.000 mm

Details

Rotor Type
Vented
Grade
Standard
Style
Straight
Disc Mounting
Floating
Surface Finish
Smooth
Lug Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.